Bare Ground Clamp / Water Pipe, 10 to 2 AWG, Cast Bronze
Item #:
329921
Cat #:
C4
UPC:
781810142325
Sign In or Register to view pricing and more.
Documents & Guides
Bare Ground Clamp / Water Pipe, 10 AWG to 2 AWG, Pipe Size 2-1/2 Inch to 4 Inch, Cast Bronze, Zinc Plated Steel Hardware
Overview
Bare Ground Clamp / Water Pipe, 10 AWG to 2 AWG, Pipe Size 2-1/2 Inch to 4 Inch, Cast Bronze, Zinc Plated Steel Hardware
Also known as: 781810142325, C4
Specifications
Diameter: | 3 in, 3 1/2 in, 4 in, 2 1/2 in |
Material: | Bronze, Steel |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 10 - 2 |
Diameter: | 3 in, 3 1/2 in, 4 in, 2 1/2 in |
Standards: | California Proposition 65 |
Material: | Bronze, Steel |
Allowable Gauge Range: | 10 - 2 |
Customer Reviews
No reviews for this product
(0)