Armored Cable to Water Pipe Clamp, Bronze, 10 - 2 AWG, 1-1/4" - 2"

Item #: 392407
Cat #: C7
UPC: 781810142424
Sign In or Register to view pricing and more.
Documents & Guides
Armored Cable to Water Pipe Clamp, Bronze, 10 - 2 AWG, 1-1/4" - 2"

Overview

Armored Cable to Water Pipe Clamp, Bronze, 10 - 2 AWG, 1-1/4" - 2"
Also known as: 781810142424, C7

Specifications

Diameter: 1 1/2 in, 1 3/4 in, 1 1/4 in, 2 in
Material: Bronze
Allowable Gauge Range: 10 - 6
Diameter: 1 1/2 in, 1 3/4 in, 1 1/4 in, 2 in
Allowable Gauge Range: 10 - 6
Material: Bronze

Customer Reviews

No reviews for this product
(0)