Bare Ground Clamp / Water Pipe, 10 to 2 AWG, Die Cast

Item #: 103368
Cat #: CZ11
UPC: 781810142387
Sign In or Register to view pricing and more.
Documents & Guides
Bare Ground Clamp / Water Pipe, 10 AWG to 2 AWG, Pipe Size 1/2 Inch to 1 Inch, Die Cast, Zinc Plated Steel Hardware

Overview

Bare Ground Clamp / Water Pipe, 10 AWG to 2 AWG, Pipe Size 1/2 Inch to 1 Inch, Die Cast, Zinc Plated Steel Hardware
Burndy's cable to water pipe grounding clamp are used for connecting grounding conductor to water pipe, copper tube, ground rod or rebar. The open face design allows for fast lay-in of the tap conductor without the need for cutting. Simply reverse bottom clamp for smaller size rebar or rod.
Also known as: 781810142387, CZ11

Specifications

Diameter: 3/4 in, 1/2 in, 1 in
Standards: California Proposition 65
Allowable Gauge Range: 10 - 2
Diameter: 3/4 in, 1/2 in, 1 in
Allowable Gauge Range: 10 - 2
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)