Sign In or Register to view pricing and more.
Documents & Guides
Bare Ground Clamp, Clamp Material: Bronze, Screw Material: Steel, Wire Range: 10 AWG (Solid) - 2 AWG (Stranded), Pipe Size: 4-1/2" - 6". *Dottie Part # 10028.* ***Not UL Approved*** For Use in Grounding Bare Copper Wire to Water Pipe, Rebar, Ground Rod or Copper Water Tubing.
Overview
Bare Ground Clamp, Clamp Material: Bronze, Screw Material: Steel, Wire Range: 10 AWG (Solid) - 2 AWG (Stranded), Pipe Size: 4-1/2" - 6". *Dottie Part # 10028.* ***Not UL Approved*** For Use in Grounding Bare Copper Wire to Water Pipe, Rebar, Ground Rod or Copper Water Tubing.
Bare Ground Clamps are used to connect bare copper wire to rebar, ground rod, steel water pipe and copper water tubing for grounding. They are manufactured from highly conductive copper alloy.
Also known as: 781002100287, 1002, WBC, Brass WBC, Water pipe ground clamp
Specifications
Material: | Bronze |
Diameter: | 5 in, 6 in, 4 1/2 in |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 6 - 4 |
Material: | Bronze |
Standards: | California Proposition 65 |
Diameter: | 5 in, 6 in, 4 1/2 in |
Allowable Gauge Range: | 6 - 4 |
Customer Reviews
No reviews for this product
(0)