Ground Clamp, Type GC, 1/2 - 1", Copper

Item #: 7358
Cat #: GC-1-DB
UPC: 687855250080
Sign In or Register to view pricing and more.
Documents & Guides
Ground Clamp, Type GC, 1/2 - 1 Inch, High Strength Cast Copper Alloy with Bronze Alloy Hardware, Can Be Used on Water Pipes, Conduits, or Pipe Electrodes, Suitable for Direct Burial in Concrete

Overview

Ground Clamp, Type GC, 1/2 - 1 Inch, High Strength Cast Copper Alloy with Bronze Alloy Hardware, Can Be Used on Water Pipes, Conduits, or Pipe Electrodes, Suitable for Direct Burial in Concrete
Appleton™ and O-Z/Gedney™ offer a variety of NEER™ ground clamps. Type GC bronze ground clamps are for use with bare copper conductors on water pipes, conduits or pipe electrodes. Type GC-5 zinc ground clamps are for use with bare copper conductors. Type GC direct burial clamps are for use with bare copper conductors on water pipes, conduits or pipe electrodes. Type RC rod and direct burial clamps are used to terminate bare copper conductor directly to ground rod.
Also known as: 687855250080, GC-1-DB

Specifications

Size: 1 in
Material: Copper Alloy
Size: 1 in
Material: Copper Alloy

Customer Reviews

No reviews for this product
(0)