Ground Clamp, Water Pipe: 1/2 - 1", Wire Range: 10 - 2 AWG, Bronze

Item #: 154958
Cat #: 2504
UPC: 050169025048
Sign In or Register to view pricing and more.
Documents & Guides
Ground Clamp, Water Pipe: 1/2 to 1 Inch, Wire Range: 10 to 2 AWG, Connects Copper Ground Wire to Water Pipe/Copper Tubing/Ground Rods, Bronze

Overview

Ground Clamp, Water Pipe: 1/2 to 1 Inch, Wire Range: 10 to 2 AWG, Connects Copper Ground Wire to Water Pipe/Copper Tubing/Ground Rods, Bronze
Also known as: 050169025048, 2504

Specifications

Diameter: 3/4 in, 1/2 in, 1 in
Color: Bronze
Material: Bronze Alloy
Standards: California Proposition 65
Allowable Gauge Range: 10 - 2
Diameter: 3/4 in, 1/2 in, 1 in
Material: Bronze Alloy
Allowable Gauge Range: 10 - 2
Color: Bronze
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)