Ground Clamp, Water Pipe: 1-1/4 - 2", Wire Range: 10 - 2 AWG, Bronze

Item #: 50669
Cat #: 2505
UPC: 050169025055
Sign In or Register to view pricing and more.
Ground Clamp, Water Pipe: 1-1/4 to 2 Inch, Wire Range: 10 Solid to 2 Stranded AWG, Connects Copper Ground Wire to Water Pipe/Copper Tubing/Ground Rods, Bronze

Overview

Ground Clamp, Water Pipe: 1-1/4 to 2 Inch, Wire Range: 10 Solid to 2 Stranded AWG, Connects Copper Ground Wire to Water Pipe/Copper Tubing/Ground Rods, Bronze
Also known as: 050169025055, 2505

Specifications

Diameter: 1 1/2 in, 1 1/4 in, 2 in
Color: Bronze
Material: Bronze Alloy
Standards: California Proposition 65
Allowable Gauge Range: 10 - 2
Diameter: 1 1/2 in, 1 1/4 in, 2 in
Material: Bronze Alloy
Allowable Gauge Range: 10 - 2
Color: Bronze
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)