Copper Ground Clamp, 1/0 AWG - 250 MCM

Item #: 144797
Cat #: GCE250-250
UPC: 074983009565
Sign In or Register to view pricing and more.
"E" Style Grounding Connector For 1/0 STR – 250 kcmil (70 – 120mm²) Main And Tap

Overview

"E" Style Grounding Connector For 1/0 STR – 250 kcmil (70 – 120mm²) Main And Tap
"E" style grounding connector for 1/0 STR 250 kcmil (70 120mm ) main and tap.
Also known as: 074983009565, GCE250-250

Specifications

Diameter: 1/2 in
Material: Copper
Color: Black
Allowable Gauge Range: 1/0 - 250
Diameter: 1/2 in
Color: Black
Material: Copper
Allowable Gauge Range: 1/0 - 250

Customer Reviews

No reviews for this product
(0)