Water Pipe Ground Clamp, 2-1/2 to 4", 6 AWG to 250 MCM, Aluminum

Item #: 37996
Cat #: AGC-4
UPC: 783669000641
Sign In or Register to view pricing and more.
Documents & Guides
Permaground Aluminum Ground Clamp, Conductor Range 250-6, Pipe Sizes 2-1/2 to 4in, UL

Overview

Permaground Aluminum Ground Clamp, Conductor Range 250-6, Pipe Sizes 2-1/2 to 4in, UL
Manufactured from high strength 6061-T6 aluminum alloy. Clear plated. UL 467 Listed for 600 Volts. Range Taking. Effectively grounds aluminum or copper conductors to copper water pipe, galvanized pipe or steel conduit. When using the AGC-1 with rebar the bottom half of connector must be inverted. Dual Rated for Copper and Aluminum Conductor.
Also known as: 783669000641, AGC-4, Eupher clamp, Pipe clamp

Specifications

Diameter: 3 in, 3 1/2 in, 4 in, 2 1/2 in
Material: Aluminum
Standards: California Proposition 65
Allowable Gauge Range: 6 - 250
Diameter: 3 in, 3 1/2 in, 4 in, 2 1/2 in
Standards: California Proposition 65
Material: Aluminum
Allowable Gauge Range: 6 - 250

Customer Reviews

No reviews for this product
(0)