1/2" Ground Rod Clamp

Item #: 35104
Cat #: CGRC-48
UPC: 783669026962
Sign In or Register to view pricing and more.
Documents & Guides
Permaground Bronze Ground Rod Clamp, Conductor Range 2-10, Ground Rod Size 1/2in, Rebar Size #4, UL

Overview

Permaground Bronze Ground Rod Clamp, Conductor Range 2-10, Ground Rod Size 1/2in, Rebar Size #4, UL
Manufactured from cast bronze. • Supplied with stainless steel hardware. • UL 467 Listed and CSA Certified except for CGRC-38. • Insures maximum strength and durability. • Suitable for direct burial. • Ensures Reliability. • For Copper Conductor only. • UL File E34440
Also known as: 783669026962, CGRC-48, Acorn, Grounding Acorn

Specifications

Diameter: 1/2 in
Material: Bronze
Standards: California Proposition 65
Allowable Gauge Range: 10 - 2
Diameter: 1/2 in
Standards: California Proposition 65
Material: Bronze
Allowable Gauge Range: 10 - 2

Customer Reviews

No reviews for this product
(0)