Ground Rod Connector HD 5/8"

Item #: 6790
Cat #: GRC-58
UPC: 662381010520
Sign In or Register to view pricing and more.
Documents & Guides
Standard Duty Silicon Bronze Ground Rod Clamp for 5/8in. Rod - 25 Count Ground Rod Clamps are made from silicon bronze with 304 stainless steel screws for maximum strength. All standard duty and heavy duty ground clamps are UL Listed for direct burial in earth or concrete. cULus Listed 467 Grounding and Bonding.

Overview

Standard Duty Silicon Bronze Ground Rod Clamp for 5/8in. Rod - 25 Count Ground Rod Clamps are made from silicon bronze with 304 stainless steel screws for maximum strength. All standard duty and heavy duty ground clamps are UL Listed for direct burial in earth or concrete. cULus Listed 467 Grounding and Bonding.
Also known as: 662381010520, GRC-58

Specifications

Material: Bronze
Material: Bronze

Customer Reviews

No reviews for this product
(0)