Mechanical Grounding Connector, 4 - 2/0 AWG, 3/8" Stud
Item #:
330179
Cat #:
GP6426
UPC:
781810260548
Sign In or Register to view pricing and more.
Made in USA
Mechanical Grounding Connector, 4 to 2/0 AWG, 3/8 Inch Stud, Two Cables to 3/8 Inch Pipe, 5/8 Inch to 3/4 Inch Rod
Overview
Mechanical Grounding Connector, 4 to 2/0 AWG, 3/8 Inch Stud, Two Cables to 3/8 Inch Pipe, 5/8 Inch to 3/4 Inch Rod
Also known as: 781810260548, GP6426
Specifications
Material: | Copper |
Diameter: | 3/8 in |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 4 - 2/0 |
Material: | Copper |
Standards: | California Proposition 65 |
Diameter: | 3/8 in |
Allowable Gauge Range: | 4 - 2/0 |
Customer Reviews
No reviews for this product
(0)