Rebar Ground Clamp, 5/8", 6 to 2/0 AWG, Bronze

Item #: 203039
Cat #: J31-DB
UPC: 784491271209
Sign In or Register to view pricing and more.
Documents & Guides
Rebar Ground Clamp, Rebar Size: #5, Diameter: 5/8 Inch, 6 to 2/0 AWG, Bronze

Overview

Rebar Ground Clamp, Rebar Size: #5, Diameter: 5/8 Inch, 6 to 2/0 AWG, Bronze
Lay-in feature allows continuous loop wiring Bronze bodies with bronze or stainless steel hardware For use in other harsh environments such as swimming pool/spa, agricultural buildings, food processing, marine, communications grid and others Compared to compression and exothermic methods for rebar “Ufer” grounding and bonding, Greaves mechanical clamps provide fast installation and range-taking capability. Use to connect wire to rebar. Not for use on epoxy coated rebar.
Also known as: 784491271209, J31-DB

Specifications

Diameter: 5/8 in
Material: Bronze
Allowable Gauge Range: 6 - 2/0
Diameter: 5/8 in
Allowable Gauge Range: 6 - 2/0
Material: Bronze

Customer Reviews

No reviews for this product
(0)