Jones Rebar Clamp, # 3, 3/8", 6 - 8 AWG, Copper Only, Direct Burial
Item #:
200784
Cat #:
J29-DB
UPC:
784491271018
Sign In or Register to view pricing and more.
Documents & Guides
Rebar Ground Clamp, Direct Burial, Rebar Size: #3, 3/8", Material: Bronze, Wire Size: 8 AWG (Solid) - 6 AWG (Solid).
Overview
Rebar Ground Clamp, Direct Burial, Rebar Size: #3, 3/8", Material: Bronze, Wire Size: 8 AWG (Solid) - 6 AWG (Solid).
Lay-in feature allows continuous loop wiring Bronze bodies with bronze or stainless steel hardware For use in other harsh environments such as swimming pool/spa, agricultural buildings, food processing, marine, communications grid and others Compared to compression and exothermic methods for rebar “Ufer” grounding and bonding, Greaves mechanical clamps provide fast installation and range-taking capability. Use to connect wire to rebar. Not for use on epoxy coated rebar.
Also known as: 784491271018, J29-DB
Specifications
Material: | Bronze |
Diameter: | 3/8 in |
Allowable Gauge Range: | 8 - 6 |
Material: | Bronze |
Allowable Gauge Range: | 8 - 6 |
Diameter: | 3/8 in |
Customer Reviews
No reviews for this product
(0)