Ground Connector / Water Pipe Clamp, 6", 4 - 4/0 AWG
Item #:
274614
Cat #:
GAR3906BU
UPC:
781810001530
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Ground Connector / Water Pipe Clamp, U-Bolt Type, Suitable for Direct Burial, Copper Alloy, Pipe Size : 6 Inch to 1 Inch, 4 to 4/0 AWG Ground, Silicon Bronze Hardware
Overview
Ground Connector / Water Pipe Clamp, U-Bolt Type, Suitable for Direct Burial, Copper Alloy, Pipe Size : 6 Inch to 1 Inch, 4 to 4/0 AWG Ground, Silicon Bronze Hardware
Also known as: 781810001530, GAR3906BU
Specifications
Material: | Copper, Bronze |
Diameter: | 6 in |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 4 - 4/0 |
Material: | Copper, Bronze |
Standards: | California Proposition 65 |
Diameter: | 6 in |
Allowable Gauge Range: | 4 - 4/0 |
Customer Reviews
No reviews for this product
(0)