Ground Connector / Water Pipe Clamp, 10", 4 - 4/0 AWG
Item #:
635868
Cat #:
GAR3908
UPC:
781810234075
Sign In or Register to view pricing and more.
Documents & Guides
Ground Connector / Water Pipe Clamp, U-Bolt Type, Suitable for Direct Burial, Copper Alloy, Pipe Size : 10 Inch, 4 to 4/0 AWG Ground, Silicon Bronze Hardware
Overview
Ground Connector / Water Pipe Clamp, U-Bolt Type, Suitable for Direct Burial, Copper Alloy, Pipe Size : 10 Inch, 4 to 4/0 AWG Ground, Silicon Bronze Hardware
Also known as: 781810234075, GAR3908
Specifications
Diameter: | 10 in |
Material: | Copper |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 4 - 4/0 |
Diameter: | 10 in |
Standards: | California Proposition 65 |
Material: | Copper |
Allowable Gauge Range: | 4 - 4/0 |
Customer Reviews
No reviews for this product
(0)