Fence Post Ground Connector, 3/8", 2/0 AWG to 250 MCM

Item #: 103891
Cat #: GAR6429
UPC: 781810238400
Sign In or Register to view pricing and more.
Documents & Guides
Fence Post Grounding Connector, U-Bolt Type, 3/8 Inch Pipe Size, 2/0 AWG to 250 MCM Wire Size, For Use as Parallel or 90 Degree Connection, Copper Conductors Only, Rated for Direct Burial

Overview

Fence Post Grounding Connector, U-Bolt Type, 3/8 Inch Pipe Size, 2/0 AWG to 250 MCM Wire Size, For Use as Parallel or 90 Degree Connection, Copper Conductors Only, Rated for Direct Burial
High copper alloy ground connector for joining a range of cable, parallel, or at right angles, to rod or tube. Especially good for fence posts. High copper alloy cast body with DURIUM™ Silicon Bronze U-bolts, nuts, and lock washers, permit entire connection to be buried in earth or concrete without danger of corrosion.
Also known as: 781810238400, GAR6429

Specifications

Size: 3/8 in
Material: Copper, Bronze
Diameter: 3/8 in
Standards: California Proposition 65
Allowable Gauge Range: 2/0 - 250
Size: 3/8 in
Diameter: 3/8 in
Allowable Gauge Range: 2/0 - 250
Material: Copper, Bronze
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)