Pipe Ground Clamp, 6 AWG - 250 MCM, 2-1/ 2 - 3", ETPB

Item #: 190815
Cat #: CPC2.5/3
UPC: 808475008282
Sign In or Register to view pricing and more.
Documents & Guides
Pipe Ground Clamp, 6 AWG - 250 MCM, 2-1/ 2 - 3 Inch, Electro-Tin Plated Bronze With Stainless Steel Hardware, Acceptable for Direct Burial.

Overview

Pipe Ground Clamp, 6 AWG - 250 MCM, 2-1/ 2 - 3 Inch, Electro-Tin Plated Bronze With Stainless Steel Hardware, Acceptable for Direct Burial.
Manufactured from electroplated tinned bronze. Wider conductor range; #6 up to 250 MCM. Features “quick connect”, bi-directional design. Dual UL listing; exceeds direct burial requirements.
Also known as: 808475008282, CPC2.5/3

Specifications

Size: 3 in
Material: Bronze
Allowable Gauge Range: 250
Size: 3 in
Allowable Gauge Range: 250
Material: Bronze

Customer Reviews

No reviews for this product
(0)