U-Bolt Ground Clamp, Copper

Item #: 934514
Cat #: GPL-21
UPC: 783669262360
Sign In or Register to view pricing and more.
Documents & Guides
Permaground Copper U-Bolt Ground Clamp, Conductor Range 2/0-4 Sol, Pipe Size 1-1/4in, Ground Rod Sizes 1-3/8 to 1-1/2in, UL, CSA

Overview

Permaground Copper U-Bolt Ground Clamp, Conductor Range 2/0-4 Sol, Pipe Size 1-1/4in, Ground Rod Sizes 1-3/8 to 1-1/2in, UL, CSA
Also known as: 783669262360, GPL-21

Specifications

Material: Copper
Length: 3 in
Standards: California Proposition 65
Allowable Gauge Range: 4 - 2/0
Material: Copper
Standards: California Proposition 65
Length: 3 in
Allowable Gauge Range: 4 - 2/0

Customer Reviews

No reviews for this product
(0)