Fence Post Ground Connector, 3", 8 - 4 AWG

Item #: 274341
Cat #: GAR204C
UPC: 781810236208
Sign In or Register to view pricing and more.
Documents & Guides
Fence Post Grounding Connector, U-Bolt, Copper Alloy, For Parallel or 90 Deg. Connection, Pipe Size: 3 Inch, 8 to 4 AWG, For Copper Conductors Only, Suitable for Direct Burial

Overview

Fence Post Grounding Connector, U-Bolt, Copper Alloy, For Parallel or 90 Deg. Connection, Pipe Size: 3 Inch, 8 to 4 AWG, For Copper Conductors Only, Suitable for Direct Burial
Also known as: 781810236208, GAR204C

Specifications

Diameter: 3 in
Material: Copper
Standards: California Proposition 65
Allowable Gauge Range: 7 - 4
Diameter: 3 in
Standards: California Proposition 65
Material: Copper
Allowable Gauge Range: 7 - 4

Customer Reviews

No reviews for this product
(0)