Ground Connector / Water Pipe Clamp, 6", 4 AWG - 4/0 AWG
Item #:
151633
Cat #:
GAR3906
UPC:
781810234051
Sign In or Register to view pricing and more.
Documents & Guides
Ground Connector / Water Pipe Clamp, U-Bolt Type, Copper Alloy, Pipe Size : 6 Inch, 4 to 4/0 AWG Ground, Silicon Bronze Hardware
Overview
Ground Connector / Water Pipe Clamp, U-Bolt Type, Copper Alloy, Pipe Size : 6 Inch, 4 to 4/0 AWG Ground, Silicon Bronze Hardware
Also known as: 781810234051, GAR3906
Specifications
Material: | Copper |
Diameter: | 6 in |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 4 - 4/0 |
Material: | Copper |
Standards: | California Proposition 65 |
Diameter: | 6 in |
Allowable Gauge Range: | 4 - 4/0 |
Customer Reviews
No reviews for this product
(0)