Sign In or Register to view pricing and more.
Documents & Guides
1-1/4 to 2 Inch Ground Clamp with 3/4 Inch Hub, 10-2/0 Wire Range, Bronze (Formerly 271L)
Overview
1-1/4 to 2 Inch Ground Clamp with 3/4 Inch Hub, 10-2/0 Wire Range, Bronze (Formerly 271L)
Ground Clamps with Hubs are used to connect conduit (Rigid or IMC) to steel or copper water pipe and provide a ground wire termination point. They are manufactured from a highly conductive copper alloy and have steel or bronze screws.
Also known as: 781002100591, 271H
Specifications
Material: | Bronze |
Material: | Bronze |
Customer Reviews
No reviews for this product
(0)