Ground Clamp, 2-1/2" to 4", With 3/4" Hubs, Bronze
Item #:
634887
Cat #:
281H
UPC:
781002100645
Sign In or Register to view pricing and more.
Documents & Guides
Ground Clamp, 2-1/2 Inch to 4 Inch, With 3/4 Inch Hubs, Bronze
Overview
Ground Clamp, 2-1/2 Inch to 4 Inch, With 3/4 Inch Hubs, Bronze
Ground Clamps with Hubs are used to connect conduit (Rigid or IMC) to steel or copper water pipe and provide a ground wire termination point. They are manufactured from a highly conductive copper alloy and have steel or bronze screws.
Also known as: 781002100645, 281H
Specifications
Diameter: | 3/4 in |
Material: | Bronze |
Allowable Gauge Range: | 8 - 2/0 |
Diameter: | 3/4 in |
Allowable Gauge Range: | 8 - 2/0 |
Material: | Bronze |
Customer Reviews
No reviews for this product
(0)