Pipe Clamp with 3/4" Hub, Bronze, 1/2" - 1", 10 AWG - 2/0 AWG
Item #:
522026
Cat #:
30H
UPC:
781002100539
Sign In or Register to view pricing and more.
Documents & Guides
Bare Ground Clamp with Hub, Hub Size: 3/4", Clamp Material: Bronze, Screw Material: Steel, Wire Range: 10 AWG (Solid) - 2/0 AWG (Stranded), Pipe Size: 1/2" - 1". *Dottie Part # 10053.*
Overview
Bare Ground Clamp with Hub, Hub Size: 3/4", Clamp Material: Bronze, Screw Material: Steel, Wire Range: 10 AWG (Solid) - 2/0 AWG (Stranded), Pipe Size: 1/2" - 1". *Dottie Part # 10053.*
Ground Clamps with Hubs are used to connect conduit (Rigid or IMC) to steel or copper water pipe and provide a ground wire termination point. They are manufactured from a highly conductive copper alloy and have steel or bronze screws.
Also known as: 781002100539, 30H
Specifications
Diameter: | 3/4 in, 1/2 in, 1 in |
Material: | Bronze |
Allowable Gauge Range: | 10 - 2/0 |
Diameter: | 3/4 in, 1/2 in, 1 in |
Allowable Gauge Range: | 10 - 2/0 |
Material: | Bronze |
Customer Reviews
No reviews for this product
(0)