Ground Clamps With Hub
84 Found
Dottie
Conduit Grounding Hub, 1", Bronze, 10 - 3/0 AWG
Item #: 525129
CAT #: HUB100L
UPC: 781002101819
Sign In or Register to view pricing and more.
Dottie
3/4" Grounding Hub
Item #: 462973
CAT #: HUB75L
UPC: 781002101765
Sign In or Register to view pricing and more.
Burndy
Ground Clamp, Cable to Water Pipe, 1", 8 to 4/0 AWG, Bronze
Item #: 322505
CAT #: C11HD4/0DB
UPC: 781810347751
Sign In or Register to view pricing and more.
OZ Gedney
GNDG HUB
Item #: 113957
CAT #: GH-125B
UPC: 783126244359
Sign In or Register to view pricing and more.
Thomas & Betts
-BB CONDUIT HUB
Item #: 202046
CAT #: CH1BB
UPC: 783786410217
Sign In or Register to view pricing and more.
Thomas & Betts
CONDUIT HUB GRD CLMP 3/4IN 6-10 SOL
Item #: 6015
CAT #: CH34
UPC: 783786410231
Sign In or Register to view pricing and more.
Dottie
Conduit Grounding Hub, 1/2", Bronze, 10 - 6 AWG
Item #: 519397
CAT #: HUB50L
UPC: 781002101710
Sign In or Register to view pricing and more.
OZ Gedney
GNDG HUB
Item #: 201695
CAT #: GH-100B
UPC: 783126244304
Sign In or Register to view pricing and more.
Dottie
Ground Clamp, 1/2" to 1", With 1/2" Hubs, Bronze
Item #: 720126
CAT #: 29BRZ
UPC: 781002100546
Sign In or Register to view pricing and more.
OZ Gedney
GNDG HUB
Item #: 12338
CAT #: GH-100G
UPC: 783126245103
Sign In or Register to view pricing and more.
OZ Gedney
GNDG HUB
Item #: 320446
CAT #: GH-75B
UPC: 783126244250
Sign In or Register to view pricing and more.
OZ Gedney
GMDG HUB
Item #: 12283
CAT #: GH-125G
UPC: 783126245158
Sign In or Register to view pricing and more.
Thomas & Betts
1 CONDUIT HUB
Item #: 7745
CAT #: 3950
UPC: 786210039503
Sign In or Register to view pricing and more.
Thomas & Betts
CONDUIT HUB GRD CLMP 1/2IN 6-10 SOL
Item #: 202077
CAT #: CH12
UPC: 783786410224
Sign In or Register to view pricing and more.
OZ Gedney
GNDG HUB
Item #: 12365
CAT #: GH-75G
UPC: 783126245059
Sign In or Register to view pricing and more.
Thomas & Betts
3/4 CONDUIT HUB
Item #: 7768
CAT #: 3940
UPC: 786210039404
Sign In or Register to view pricing and more.
Dottie
Conduit Grounding Hub, 1", Bronze, 10 - 3/0 AWG
Ground Hub, Hub Size: 1", Clamp Material: Bronze, Screw Material: Steel, Wire Range: 10 AWG (Solid) - 3/0 AWG (Stranded)
Item #: 525129
CAT #: HUB100L
UPC: 781002101819
Category:
Ground Clamps With Hub
Sign In or Register to view pricing and more.
Dottie
3/4" Grounding Hub
Ground Hub, Hub Size: 3/4", Clamp Material: Bronze, Screw Material: Steel, Wire Range: 10 AWG (Solid) - 2/0 AWG (Stranded)
Item #: 462973
CAT #: HUB75L
UPC: 781002101765
Category:
Ground Clamps With Hub
Sign In or Register to view pricing and more.
Burndy
Ground Clamp, Cable to Water Pipe, 1", 8 to 4/0 AWG, Bronze
Ground Clamp, Cable to Water Pipe, Rebar, or Ground Rod, 8 to 4/0 AWG, 1/2 Inch to 1 Inch Water Pipe, Rebar #4 - #6, Ground Rod 3/8 Inch to 1 Inch
Item #: 322505
CAT #: C11HD4/0DB
UPC: 781810347751
Category:
Ground Clamps With Hub
Sign In or Register to view pricing and more.
OZ Gedney
GNDG HUB
OZ-Gedney Type GH Swivel Ground Hub, Conductor Size: 4/0 AWG - 500 KCMIL, Length: 1-7/8 IN, Size: 1-1/4 IN, Cast Bronze, Screws: Brass, 2-11/16 IN Height, Dimension B: 2-1/2 IN, Dimension D: 3/8 IN, Third Party Certification: UL File Number E24264, Applicable Third Party Standards: UL 467, Federal Specification W-F-406E, For Use With Universal Ground Clamps To Connect Grounding Conductors Run Bare, In Armor Or In Conduit
Item #: 113957
CAT #: GH-125B
UPC: 783126244359
Category:
Ground Clamps With Hub
Sign In or Register to view pricing and more.
Thomas & Betts
-BB CONDUIT HUB
Conduit Hub Ground Clamp for Wire Range 10 - 3/0, Conduit Size 1
Item #: 202046
CAT #: CH1BB
UPC: 783786410217
Category:
Ground Clamps With Hub
Sign In or Register to view pricing and more.
Thomas & Betts
CONDUIT HUB GRD CLMP 3/4IN 6-10 SOL
Conduit Hub Ground Clamp for Wire Range 10 - 2/0, Conduit Size 3/4
Item #: 6015
CAT #: CH34
UPC: 783786410231
Category:
Ground Clamps With Hub
Sign In or Register to view pricing and more.
Dottie
Conduit Grounding Hub, 1/2", Bronze, 10 - 6 AWG
Ground Hub, Hub Size: 1/2", Clamp Material: Bronze, Screw Material: Steel, Wire Range: 10 AWG (Solid) - 6 AWG (Stranded). *Dottie Part # 10171.*
Item #: 519397
CAT #: HUB50L
UPC: 781002101710
Category:
Ground Clamps With Hub
Sign In or Register to view pricing and more.
OZ Gedney
GNDG HUB
OZ-Gedney Type GH Swivel Ground Hub, Conductor Size: 1 AWG - 250 KCMIL, Length: 1-1/2 IN, Size: 1 IN, Cast Bronze, Screws: Brass, 2-3/16 IN Height, Dimension B: 2-1/8 IN, Dimension D: 3/8 IN, Third Party Certification: UL File Number E24264, Appli
Item #: 201695
CAT #: GH-100B
UPC: 783126244304
Category:
Ground Clamps With Hub
Sign In or Register to view pricing and more.
Dottie
Ground Clamp, 1/2" to 1", With 1/2" Hubs, Bronze
Ground Clamp, 1/2 Inch to 1 Inch, With 1/2 Inch Hubs, Bronze
Item #: 720126
CAT #: 29BRZ
UPC: 781002100546
Category:
Ground Clamps With Hub
Sign In or Register to view pricing and more.
OZ Gedney
GNDG HUB
OZ-Gedney Type GH Swivel Ground Hub, Conductor Size: 1 AWG - 250 KCMIL, Length: 1-1/2 IN, Size: 1 IN, Malleable Iron, Screws: Steel, Finish: Hot Dip Galvanized, Screws: Zinc Electroplated, 2-3/16 IN Height, Dimension B: 2-1/8 IN, Dimension D: 3/8 IN, Third Party Certification: UL File Number E24264, Applicable Third Party Standards: UL 467, Federal Specification W-F-406E, For Use With Universal Ground Clamps To Connect Grounding Conductors Run Bare, In Armor Or In Conduit
Item #: 12338
CAT #: GH-100G
UPC: 783126245103
Category:
Ground Clamps With Hub
Sign In or Register to view pricing and more.
OZ Gedney
GMDG HUB
OZ-Gedney Type GH Swivel Ground Hub, Conductor Size: 4/0 AWG - 500 KCMIL, Length: 1-7/8 IN, Size: 1-1/4 IN, Malleable Iron, Screws: Steel, Finish: Hot Dip Galvanized, Screws: Zinc Electroplated, 2-11/16 IN Height, Dimension B: 2-1/2 IN, Dimension D: 3/8 IN, Third Party Certification: UL File Number E24264, Applicable Third Party Standards: UL 467, Federal Specification W-F-406E, For Use With Universal Ground Clamps To Connect Grounding Conductors Run Bare, In Armor Or In Conduit
Item #: 12283
CAT #: GH-125G
UPC: 783126245158
Category:
Ground Clamps With Hub
Sign In or Register to view pricing and more.
Thomas & Betts
1 CONDUIT HUB
Conduit Hub Ground Clamp for Wire Range 8 - 3/0, Conduit Size 1
Item #: 7745
CAT #: 3950
UPC: 786210039503
Category:
Ground Clamps With Hub
Sign In or Register to view pricing and more.
Thomas & Betts
CONDUIT HUB GRD CLMP 1/2IN 6-10 SOL
Conduit Hub Ground Clamp for Wire Range 10 - 6, Conduit Size 1/2
Item #: 202077
CAT #: CH12
UPC: 783786410224
Category:
Ground Clamps With Hub
Sign In or Register to view pricing and more.
OZ Gedney
GNDG HUB
OZ-Gedney Type GH Swivel Ground Hub, Conductor Size: 4 - 2/0 AWG, Length: 1-1/4 IN, Size: 3/4 IN, Malleable Iron, Screws: Steel, Finish: Hot Dip Galvanized, Screws: Zinc Electroplated, 1-11/16 IN Height, Dimension B: 1-7/8 IN, Dimension D: 3/8 IN, Third Party Certification: UL File Number E24264, Applicable Third Party Standards: UL 467, Federal Specification W-F-406E, For Use With Universal Ground Clamps To Connect Grounding Conductors Run Bare, In Armor Or In Conduit
Item #: 12365
CAT #: GH-75G
UPC: 783126245059
Category:
Ground Clamps With Hub
Sign In or Register to view pricing and more.
Thomas & Betts
3/4 CONDUIT HUB
Conduit Hub Ground Clamp for Wire Range 8 - 2, Conduit Size 3/4
Item #: 7768
CAT #: 3940
UPC: 786210039404
Category:
Ground Clamps With Hub
Sign In or Register to view pricing and more.