Ground Clamp HD with Adapter, Silicon Bronze

Item #: 805429
Cat #: EG-5
UPC: 662381010582
Sign In or Register to view pricing and more.
Documents & Guides
Ground Clamp HD with Adapter, Silicon Bronze, 1/2"-1" Water Pipe, 10 SOL-2/0 STR, Length: 2.2"

Overview

Ground Clamp HD with Adapter, Silicon Bronze, 1/2"-1" Water Pipe, 10 SOL-2/0 STR, Length: 2.2"
Also known as: 662381010582, EG-5

Specifications

Diameter: 1/2 in, 1 in
Material: Silicon Bronze
Length: 2.200 in
Allowable Gauge Range: 10 - 2/0
Diameter: 1/2 in, 1 in
Length: 2.200 in
Material: Silicon Bronze
Allowable Gauge Range: 10 - 2/0

Customer Reviews

No reviews for this product
(0)