Fence Ground Clamp, 2 AWG, Copper

Item #: 1413916
Cat #: FFGC2
UPC:
Sign In or Register to view pricing and more.
Fence Fabric Ground Clamp, 2 AWG, Tin Plated Copper With Stainless Steel Hardware

Overview

Fence Fabric Ground Clamp, 2 AWG, Tin Plated Copper With Stainless Steel Hardware
Fence grounding systems are designed to provide protection against dangerous “touch” potentials. The Fence Fabric Ground Clamp is an integral component of this personnel safety system. With its unique design the clamp can form a connection at virtually any angle. Specific uses include connection to both fence fabric and barbed wire. The conductor maintains a path to ground while connected to an object that is parallel, perpendicular or any degree in between. Tin plated copper clamp includes stainless steel hardware and allows for use on most metallic surfaces including galvanized steel.
Also known as: FFGC2

Specifications

Material: Copper
Allowable Gauge Range: 2
Material: Copper
Allowable Gauge Range: 2

Customer Reviews

No reviews for this product
(0)