Mechanical Grounding Connector, Cable to 1/4" Thick Bar, Copper Alloy
Item #:
289372
Cat #:
GB4C
UPC:
781810231180
Sign In or Register to view pricing and more.
Mechanical Grounding Connector, Cable to 1/4 Inch Thick Bar, Wire Range: 8 - 4 AWG, 3/8" Stud, Material: Copper Alloy
Overview
Mechanical Grounding Connector, Cable to 1/4 Inch Thick Bar, Wire Range: 8 - 4 AWG, 3/8" Stud, Material: Copper Alloy
Also known as: 781810231180, GB4C
Specifications
Size: | 3/8 in |
Material: | Copper Alloy |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 7 - 4 |
Size: | 3/8 in |
Standards: | California Proposition 65 |
Material: | Copper Alloy |
Allowable Gauge Range: | 7 - 4 |
Customer Reviews
No reviews for this product
(0)