Bus Bars
422 Found
nVent Erico
Standard Busbar, Copper, 4" W x 1/4" H x 12" L
Item #: 103466
CAT #: EGBA14412CC
UPC: 782856445333
Sign In or Register to view pricing and more.
nVent Erico
Ground Bar Kit, Copper, 24"
Item #: 82455
CAT #: EGBA14424CC
UPC: 782856445463
Sign In or Register to view pricing and more.
nVent Erico
Ground Bar Kit, Pattern: BB, Size: 2" x 12", Copper
Item #: 103415
CAT #: EGBA14212BB
UPC: 782856513315
Sign In or Register to view pricing and more.
nVent Erico
Bus Bar, Copper, 20" Long, 1/4" Thick, 4" Wide
Item #: 103142
CAT #: EGBA14420CC
UPC: 782856445371
Sign In or Register to view pricing and more.
Panduit
Telecom Main Grounding Busbar, Copper
Item #: 50106
CAT #: GB4B0612TPI-1
UPC: 074983345403
Sign In or Register to view pricing and more.
nVent Erico
Grounding Busbar, Pattern: GG, Dimensions: 2 x 12 x 1/4", Copper
Item #: 224881
CAT #: EGBA14212GG
UPC: 782856445722
Sign In or Register to view pricing and more.
Rittal
17 72 GROUNDING RAIL
Item #: 274642
CAT #: 7113000
UPC: 639889120402
Sign In or Register to view pricing and more.
Burndy
Neutral Bar, Copper, 4.37" Long, 14 - 4 AWG
Item #: 672669
CAT #: K8P4CG1
UPC: 781810340011
Sign In or Register to view pricing and more.
nVent Erico
Erc Egba14412aa Bar Assy,grd Bus,1/
Item #: 380143
CAT #: EGBA14412AA
UPC: 782856445302
Sign In or Register to view pricing and more.
nVent Erico
Grounding Busbar, Pattern: GG, Dimensions: 4 x 12 x 1/4 Inch, Copper
Item #: 158218
CAT #: EGBA14412GG
UPC: 782856477846
Sign In or Register to view pricing and more.
nVent Erico
Grounding Busbar, Pattern: CC, Dimensions: 4 x 36 x 1/4", Copper
Item #: 288755
CAT #: EGBA14436CC
UPC: 782856445739
Sign In or Register to view pricing and more.
Chatsworth
Standard Busbar, Copper, 4" W x 1/4" H x 12" L
Item #: 260944
CAT #: 10622-012
UPC: 703957244120
Sign In or Register to view pricing and more.
nVent Erico
GRD BAR ASSY,TELECOM,CU,1/4INX2INX15-1/2IN
Item #: 602733
CAT #: TGBA16L08P
UPC: 782856464310
Sign In or Register to view pricing and more.
nVent Erico
Bar Assy,grd Bus,1/4x2x12,tinned,w/insul&brkts
Item #: 83031
CAT #: TGBA12L06PT
UPC: 78285644547
Sign In or Register to view pricing and more.
Burndy
Neutral Bar, Tinned Copper, 5.15" Long, 14 - 4 AWG
Item #: 670554
CAT #: K10P4CG1
UPC: 781810355497
Sign In or Register to view pricing and more.
Panduit
Grounding Busbar, Copper
Item #: 397685
CAT #: GB4B1028TPI-1
UPC: 074983125609
Sign In or Register to view pricing and more.
nVent Erico
Standard Busbar, Copper, 4" W x 1/4" H x 12" L
Grounding Bus Bar, Pattern: CC, Dimensions: 4" x 12" x 1/4", Material: Copper, Includes: Insulator, SS Brackets, SS Mounting Bolts.
Item #: 103466
CAT #: EGBA14412CC
UPC: 782856445333
Category:
Bus Bars
Sign In or Register to view pricing and more.
nVent Erico
Ground Bar Kit, Copper, 24"
Ground Bar Kit, CC, 24 Inch Length, Copper.
Item #: 82455
CAT #: EGBA14424CC
UPC: 782856445463
Category:
Bus Bars
Sign In or Register to view pricing and more.
nVent Erico
Ground Bar Kit, Pattern: BB, Size: 2" x 12", Copper
Ground Bar Kit, Pattern: BB, Size: 2 Inch x 12 Inch, Copper
Item #: 103415
CAT #: EGBA14212BB
UPC: 782856513315
Category:
Bus Bars
Sign In or Register to view pricing and more.
nVent Erico
Bus Bar, Copper, 20" Long, 1/4" Thick, 4" Wide
Buss Bar, Copper, 20 Inch Long, 1/4 Inch Thick, 4 Inch Wide
Item #: 103142
CAT #: EGBA14420CC
UPC: 782856445371
Category:
Bus Bars
Sign In or Register to view pricing and more.
Panduit
Telecom Main Grounding Busbar, Copper
Telecom Main Grounding Busbar, Copper, 1/4" x 4" x 12"
Item #: 50106
CAT #: GB4B0612TPI-1
UPC: 074983345403
Category:
Bus Bars
Made in USA
Sign In or Register to view pricing and more.
nVent Erico
Grounding Busbar, Pattern: GG, Dimensions: 2 x 12 x 1/4", Copper
Grounding Busbar, Pattern: GG, Dimensions: 2 x 12 x 1/4 Inch, Material: Copper, Includes: Insulator, SS Brackets, SS Mounting Bolts.
Item #: 224881
CAT #: EGBA14212GG
UPC: 782856445722
Category:
Bus Bars
Sign In or Register to view pricing and more.
Rittal
17 72 GROUNDING RAIL
Earth rail, horizontal, for TS, TS IT, SE, supply includes: Earth rail made from E-Cu 57 to DIN EN 12 163, DIN EN 13 601, 15 x 5 mm, 20 connection points with M5 screws, 2 earth connections 25 mm¦, 2 isolators, Assembly parts, description: Potential equalisation rail, current carrying capacity approx. 200 A.
Item #: 274642
CAT #: 7113000
UPC: 639889120402
Category:
Bus Bars
Sign In or Register to view pricing and more.
Burndy
Neutral Bar, Copper, 4.37" Long, 14 - 4 AWG
Neutral Bar, Copper, 4.37" Long, 14 - 4 AWG
Item #: 672669
CAT #: K8P4CG1
UPC: 781810340011
Category:
Bus Bars
Sign In or Register to view pricing and more.
nVent Erico
Grounding Busbar, Pattern: GG, Dimensions: 4 x 12 x 1/4 Inch, Copper
Grounding Busbar, Pattern: GG, Dimensions: 4 x 12 x 1/4 Inch, Material: Copper, Includes: Insulator, SS Brackets, SS Mounting Bolts.
Item #: 158218
CAT #: EGBA14412GG
UPC: 782856477846
Category:
Bus Bars
Sign In or Register to view pricing and more.
nVent Erico
Grounding Busbar, Pattern: CC, Dimensions: 4 x 36 x 1/4", Copper
Grounding Busbar, Pattern: CC, Dimensions: 4 x 36 x 1/4 Inch, Material: Copper, Includes: Insulator, SS Brackets, SS Mounting Bolts.
Item #: 288755
CAT #: EGBA14436CC
UPC: 782856445739
Category:
Bus Bars
Sign In or Register to view pricing and more.
Chatsworth
Standard Busbar, Copper, 4" W x 1/4" H x 12" L
Standard Busbar, Copper, 4" Wide x 1/4" High x 12" Long
Item #: 260944
CAT #: 10622-012
UPC: 703957244120
Category:
Bus Bars
Sign In or Register to view pricing and more.
Sign In or Register to view pricing and more.
nVent Erico
Bar Assy,grd Bus,1/4x2x12,tinned,w/insul&brkts
Bar Assy,grd Bus,1/4x2x12,tinned,w/insul&brkts
Item #: 83031
CAT #: TGBA12L06PT
UPC: 78285644547
Category:
Bus Bars
Sign In or Register to view pricing and more.
Burndy
Neutral Bar, Tinned Copper, 5.15" Long, 14 - 4 AWG
Neutral Bar, Tinned Copper, 5.15' Long, 14 - 4 AWG
Item #: 670554
CAT #: K10P4CG1
UPC: 781810355497
Category:
Bus Bars
Sign In or Register to view pricing and more.
Panduit
Grounding Busbar, Copper
Telecommunications Grounding Busbar, Copper, 1/4" x 4" x 24"
Item #: 397685
CAT #: GB4B1028TPI-1
UPC: 074983125609
Category:
Bus Bars
Made in USA
Sign In or Register to view pricing and more.