Grounding Bridge, Zinc, 6 - 2 AWG Grounding Electrode, 14 - 4 AWG

Item #: 18879
Cat #: GB5
UPC: 018997760951
Sign In or Register to view pricing and more.
Documents & Guides
Bonding Termination, Bonding Conductors: 5, Bonding Gauge Range: 14 - 4 AWG. Grounding Conductors: 1, Grounding Gauge Range: 6 - 2 AWG. For Outdoor Use in Residential and Commercial Applications.

Overview

Bonding Termination, Bonding Conductors: 5, Bonding Gauge Range: 14 - 4 AWG. Grounding Conductors: 1, Grounding Gauge Range: 6 - 2 AWG. For Outdoor Use in Residential and Commercial Applications.
Arlington heavy duty Grounding Bridges provide reliable intersystem bonding between power and communication grounding systems. They have four termination points; one more than required by 250.94 of the 2014 NEC. Available in zinc and bronze, our Grounding Bridges have the capacity to handle multiple hookups of communications systems like telephone, CATV or satellite dish.
Also known as: 018997760951, GB5, Twinkie, ground bridge, grounding bridge, Bonding bridge, intergalactic bonding terminal, Intersystem bonding bar, utility ground bar

Specifications

Material: Zinc
Circuits: 5
Allowable Gauge Range: 14 - 4
Material: Zinc
Allowable Gauge Range: 14 - 4
Circuits: 5

Customer Reviews

No reviews for this product
(0)