Ground Plates
36 Found
Harger Lightning & Grounding
AL 1 Bolt Connector
Item #: 190825
CAT #: A1BC
UPC: 808475004529
Sign In or Register to view pricing and more.
Burndy
WASHER ELECTRICAL EQUIPMENT BOND
Item #: 829758
CAT #: WEEB-UIR
UPC: 781810537695
Sign In or Register to view pricing and more.
Burndy
Compression Grounding Plate, 4 Hole, 2 AWG - 250 MCM
Item #: 238216
CAT #: YGF294N
UPC: 781810220511
Sign In or Register to view pricing and more.
Thermoweld
AC Mitigation Mat, 4 x 8', Limit Step and Touch Potential
Item #: 492391
CAT #: 000038685500
UPC:
Sign In or Register to view pricing and more.
nVent Erico
CWLD B1643Q GRD PLATE,4-HOLE,500MCM
Item #: 559824
CAT #: B1643Q
UPC: 782856322399
Sign In or Register to view pricing and more.
nVent Erico
Plate,grd,2 Hole,4/0 Conc
Item #: 514055
CAT #: B1622Q
UPC: 782856322375
Sign In or Register to view pricing and more.
nVent Erico
GRD PLATE,GRD,4 HOLE,12-13 UNC THREADS,NEMA SPACING,4/0 STUD
Item #: 83004
CAT #: B1642Q
UPC: 782856322382
Sign In or Register to view pricing and more.
Thomas & Betts
TB 52090 GROUND PLATE
Item #: 332321
CAT #: 52090
UPC: 786210520902
Sign In or Register to view pricing and more.
Harger Lightning & Grounding
CU HEAVY DUTY BONDING PLATE
Item #: 1094313
CAT #: 220
UPC: 808475003713
Sign In or Register to view pricing and more.
Burndy
COMP GRD PLATE 4NEMA 1/2
Item #: 2258758
CAT #: YGF344N50
UPC: 781810220559
Sign In or Register to view pricing and more.
nVent Erico
ERC EGGPC GRD PLATE,3MIL GALV,10X 1
Item #: 276025
CAT #: EGGPC
UPC: 782856469094
Sign In or Register to view pricing and more.
Harger Lightning & Grounding
GROUND PLATE ASSEMBLY
Item #: 860435
CAT #: XGP3.25/3.254/0
UPC: 808475026781
Sign In or Register to view pricing and more.
Burndy
Ground Tab, 1/2" Hole Size, 1.75" Hole Spacing
Item #: 658178
CAT #: GROUNDTAB1/2
UPC: 78181043764
Sign In or Register to view pricing and more.
nVent Erico
1/4"x10"x16" Grounding Plate
Item #: 1156646
CAT #: EGGP
UPC: 782856596837
Sign In or Register to view pricing and more.
Burndy
BurndyWeld Steel Tab, 2 Hole, 3/8" stud
Item #: 932681
CAT #: GROUNDTAB3/8
UPC: 781810449226
Sign In or Register to view pricing and more.
nVent Erico
JUMPER,ASSY,2/0 CONC 60 LG W/B1642Q RECEPTICAL
Item #: 1571016
CAT #: B532C2G60
UPC: 782856661306
Sign In or Register to view pricing and more.
Burndy
WASHER ELECTRICAL EQUIPMENT BOND
WASHER ELECTRICAL EQUIPMENT BOND
Item #: 829758
CAT #: WEEB-UIR
UPC: 781810537695
Category:
Ground Plates
Sign In or Register to view pricing and more.
Burndy
Compression Grounding Plate, 4 Hole, 2 AWG - 250 MCM
Compression Grounding Plate, 4 Hole, 2 AWG - 250 MCM, 1/2 Inch Stud, 1-3/4 Inch Hole Spacing, Copper
Item #: 238216
CAT #: YGF294N
UPC: 781810220511
Category:
Ground Plates
Sign In or Register to view pricing and more.
Thermoweld
AC Mitigation Mat, 4 x 8', Limit Step and Touch Potential
AC Mitigation Mat, Hot Dip Zinc Galvanized, 4 Foot x 8 Foot, 3 Inch x 3 Inch Squares, Limit Step and Touch Potential
Item #: 492391
CAT #: 000038685500
UPC:
Category:
Ground Plates
Sign In or Register to view pricing and more.
nVent Erico
CWLD B1643Q GRD PLATE,4-HOLE,500MCM
CWLD B1643Q GRD PLATE,4-HOLE,500MCM STUD,4 HOLE NEMA SPACING,1/2IN-13 THREADS
Item #: 559824
CAT #: B1643Q
UPC: 782856322399
Category:
Ground Plates
Sign In or Register to view pricing and more.
nVent Erico
GRD PLATE,GRD,4 HOLE,12-13 UNC THREADS,NEMA SPACING,4/0 STUD
B161/B164 Earthpoint, Four Stud, Brass, 0.53" dia, 1/2 UNC Thread
Item #: 83004
CAT #: B1642Q
UPC: 782856322382
Category:
Ground Plates
Sign In or Register to view pricing and more.
Sign In or Register to view pricing and more.
nVent Erico
ERC EGGPC GRD PLATE,3MIL GALV,10X 1
CAD EGGP GRNDG PLATE 10" X 16
GALV W/HDC58CONNECTOR
Item #: 276025
CAT #: EGGPC
UPC: 782856469094
Category:
Ground Plates
Sign In or Register to view pricing and more.
Harger Lightning & Grounding
GROUND PLATE ASSEMBLY
GROUND PLATE ASSEMBLY
Item #: 860435
CAT #: XGP3.25/3.254/0
UPC: 808475026781
Category:
Ground Plates
Sign In or Register to view pricing and more.
Burndy
Ground Tab, 1/2" Hole Size, 1.75" Hole Spacing
Ground Tab, 1/2" Hole Size, 1.75" Hole Spacing
Item #: 658178
CAT #: GROUNDTAB1/2
UPC: 78181043764
Category:
Ground Plates
Sign In or Register to view pricing and more.
nVent Erico
1/4"x10"x16" Grounding Plate
Grounding Plate without Connector, Material: Galvanized Steel, Dimensions: 1/4" x 10" x 16".
Item #: 1156646
CAT #: EGGP
UPC: 782856596837
Category:
Ground Plates
Sign In or Register to view pricing and more.
Burndy
BurndyWeld Steel Tab, 2 Hole, 3/8" stud
BurndyWeld Steel Tab, 2 Hole, 3/8" stud
Item #: 932681
CAT #: GROUNDTAB3/8
UPC: 781810449226
Category:
Ground Plates
Sign In or Register to view pricing and more.
nVent Erico
JUMPER,ASSY,2/0 CONC 60 LG W/B1642Q RECEPTICAL
CAD B532C2G60 JUMPER ASSY 2/0
Item #: 1571016
CAT #: B532C2G60
UPC: 782856661306
Category:
Ground Plates
Sign In or Register to view pricing and more.