Mechanical Grounding Connector, 2 Cables to Flat, 10 - 3 AWG

Item #: 198448
Cat #: K2C22
UPC: 781810257104
Sign In or Register to view pricing and more.
Documents & Guides
Mechanical Grounding Connector, 2 Cables to Flat, 10 - 2 AWG, 3/8" Stud, Material: Leaded Bronze Alloy

Overview

Mechanical Grounding Connector, 2 Cables to Flat, 10 - 2 AWG, 3/8" Stud, Material: Leaded Bronze Alloy
Also known as: 781810257104, K2C22

Specifications

Size: 3/8 in
Material: Bronze Alloy
Standards: California Proposition 65
Allowable Gauge Range: 10 - 2
Size: 3/8 in
Standards: California Proposition 65
Material: Bronze Alloy
Allowable Gauge Range: 10 - 2

Customer Reviews

No reviews for this product
(0)