Stranded Wire Ground Pigtails
39 Found
Ideal
Strnd Grnd Tail-#10 Fork/#10 Ring/Grd Scrw, 25/Bag
Item #: 20090
CAT #: 30-3184
UPC: 783250454525
Sign In or Register to view pricing and more.
Ideal
Strnd Grnd Tail #10Fork/#10Ring/Scrw, 1,000/Box
Item #: 95302
CAT #: 30-3284
UPC: 783250560967
Sign In or Register to view pricing and more.
Ideal
Strnd Grnd Tail-#10 Fork/Ring/Grd Screw, 25/Bag
Item #: 19993
CAT #: 30-3183
UPC: 783250505852
Sign In or Register to view pricing and more.
Ideal
Combo Grounding Tail, 2-Wire Stranded, 25/Bag
Item #: 90587
CAT #: 30-3287
UPC: 783250607921
Sign In or Register to view pricing and more.
Ideal
Stranded Wire Ground Tail-#10 Frk/Stripped, (25/Bag)
Item #: 116688
CAT #: 30-3480
UPC: 783250697557
Sign In or Register to view pricing and more.
Ideal
Combo Grounding Tail, 2-Wire Stranded, 25/Bag
Item #: 323344
CAT #: 30-3288
UPC: 783250607969
Sign In or Register to view pricing and more.
Ideal
Combo Grounding Tail, 3-Wire Stranded, 25/Bag
Item #: 116815
CAT #: 30-3289
UPC: 783250607990
Sign In or Register to view pricing and more.
Ideal
Stranded Grnd Tail #10 Fork/#10 Ring/Scrw, 50/Box
Item #: 190409
CAT #: 30-3385
UPC: 783250679430
Sign In or Register to view pricing and more.
Hubbell-Raco
12 AWG Insulated Pigtail
Item #: 69830
CAT #: 993
UPC: 050169009932
Sign In or Register to view pricing and more.
Ideal
Non-Grnd Strnd Wire Pigtail-#10 Frk/Strip, 25/Bag
Item #: 116709
CAT #: 30-3470
UPC: 783250697533
Sign In or Register to view pricing and more.
Ideal
Non-Grnd Strnd Wire Pigtail-#10 Frk/Strp, 25/Box
Item #: 116737
CAT #: 30-3471
UPC: 783250697540
Sign In or Register to view pricing and more.
Ideal
Combo Ground Tail, 2-Wire Solid/Stranded, 500/Box
Item #: 332747
CAT #: 30-3286
UPC: 783250619436
Sign In or Register to view pricing and more.
Steel City
Grounding Pigtail, Stranded, Green, 12 AWG, 8"
Item #: 250878
CAT #: GSC-12-S
UPC: 785991166354
Sign In or Register to view pricing and more.
EPCO
Grounding Pigtail, 12 AWG Stranded, 8" Long
Item #: 96410
CAT #: 20004
UPC: 780321200043
Sign In or Register to view pricing and more.
EPCO
Grounding Pigtail, 12 AWG Stranded, 8" Long
Item #: 644460
CAT #: 20008-$/PC
UPC:
Sign In or Register to view pricing and more.
EPCO
8" Pigtail; White; Flanged Terminal
Item #: 1039909
CAT #: 20062
UPC: 780321200623
Sign In or Register to view pricing and more.
Ideal
Strnd Grnd Tail-#10 Fork/#10 Ring/Grd Scrw, 25/Bag
Grounding Wire With Screw, 12 AWG Stranded, 7-3/4 Inch Tail Includes #10 Fork Terminal, Green, Bag of 25 Each
Item #: 20090
CAT #: 30-3184
UPC: 783250454525
Category:
Stranded Wire Ground Pigtails
Made in USA
Sign In or Register to view pricing and more.
Ideal
Strnd Grnd Tail #10Fork/#10Ring/Scrw, 1,000/Box
Grounding Pigtail, 12 AWG Stranded, 8 Inch Long, @10 Fork & #10 Ring and Ground Screw
Item #: 95302
CAT #: 30-3284
UPC: 783250560967
Category:
Stranded Wire Ground Pigtails
Sign In or Register to view pricing and more.
Ideal
Strnd Grnd Tail-#10 Fork/Ring/Grd Screw, 25/Bag
Insulated Pigtail, 14 AWG Stranded with Fork Terminal, Length: 7-3/4". Package of 25.
Item #: 19993
CAT #: 30-3183
UPC: 783250505852
Category:
Stranded Wire Ground Pigtails
Made in USA
Sign In or Register to view pricing and more.
Ideal
Combo Grounding Tail, 2-Wire Stranded, 25/Bag
Ideal, Grounding Tail, Combo, 2-wire combo: 12 AWG stranded 8 in. tail, w/#10 ring & ground screw, one stripped-end tail and one #10 fork tail
Item #: 90587
CAT #: 30-3287
UPC: 783250607921
Category:
Stranded Wire Ground Pigtails
Made in USA
Sign In or Register to view pricing and more.
Ideal
Stranded Wire Ground Tail-#10 Frk/Stripped, (25/Bag)
Pigtail Wire Connector, Green, 12 AWG stranded 8 in. w/#10 Fork & Stripped End, Wire-NutĀ® (Order of 1 = Bag of 25)
Item #: 116688
CAT #: 30-3480
UPC: 783250697557
Category:
Stranded Wire Ground Pigtails
Made in USA
Sign In or Register to view pricing and more.
Ideal
Combo Grounding Tail, 2-Wire Stranded, 25/Bag
IDEAL, Grounding Tail, Combo, Wire Size: 12 AWG, Wire Type: Stranded, Includes: Tail with #10 Fork & #10 Ring And Ground Screw
Item #: 323344
CAT #: 30-3288
UPC: 783250607969
Category:
Stranded Wire Ground Pigtails
Made in USA
Sign In or Register to view pricing and more.
Ideal
Combo Grounding Tail, 3-Wire Stranded, 25/Bag
IDEAL, Grounding Tail, Combo, Length: 8 IN, Wire Size: 12 AWG, Wire Type: Solid, Includes: Tail With Lloop & Ground Screw And Stripped End
Item #: 116815
CAT #: 30-3289
UPC: 783250607990
Category:
Stranded Wire Ground Pigtails
Made in USA
Sign In or Register to view pricing and more.
Ideal
Stranded Grnd Tail #10 Fork/#10 Ring/Scrw, 50/Box
IDE 30-3385 50PK JUMPER W/RIN
Item #: 190409
CAT #: 30-3385
UPC: 783250679430
Category:
Stranded Wire Ground Pigtails
Sign In or Register to view pricing and more.
Hubbell-Raco
12 AWG Insulated Pigtail
Insulated Pigtail, 12 AWG Stranded Copper Lead with Flanged Spade Terminal, Length: 8". Includes: GSH Ground Screw.
Item #: 69830
CAT #: 993
UPC: 050169009932
Category:
Stranded Wire Ground Pigtails
Sign In or Register to view pricing and more.
Ideal
Non-Grnd Strnd Wire Pigtail-#10 Frk/Strip, 25/Bag
Pigtail Wire Connector, White, 12 AWG Stranded, Length: 8". Package of 25.
Item #: 116709
CAT #: 30-3470
UPC: 783250697533
Category:
Stranded Wire Ground Pigtails
Made in USA
Sign In or Register to view pricing and more.
Ideal
Non-Grnd Strnd Wire Pigtail-#10 Frk/Strp, 25/Box
IDEAL, Wire Connector, Pigtail, Size: 8 IN Length, Wire Size: 12 AWG, Material: Brass-Alloy, Color: Black, Wire Type: Stranded, Includes: #10 Fork And Stripped End
Item #: 116737
CAT #: 30-3471
UPC: 783250697540
Category:
Stranded Wire Ground Pigtails
Made in USA
Sign In or Register to view pricing and more.
Ideal
Combo Ground Tail, 2-Wire Solid/Stranded, 500/Box
Grounding Combo Tails, (1) 12 AWG Solid Tail & (1) 12 AWG Stranded Tail, Box of 500 Each.
Item #: 332747
CAT #: 30-3286
UPC: 783250619436
Category:
Stranded Wire Ground Pigtails
Made in USA
Sign In or Register to view pricing and more.
Steel City
Grounding Pigtail, Stranded, Green, 12 AWG, 8"
Grounding Pigtail, Stranded, Green, 12 AWG, 8 in, Steel
Item #: 250878
CAT #: GSC-12-S
UPC: 785991166354
Category:
Stranded Wire Ground Pigtails
Sign In or Register to view pricing and more.
EPCO
Grounding Pigtail, 12 AWG Stranded, 8" Long
Insulated Pigtail, 12 AWG Stranded Copper Lead with Flanged Spade Terminal, Length: 8 Inch. Includes: GSH Ground Screw. Package of 50.
Item #: 96410
CAT #: 20004
UPC: 780321200043
Category:
Stranded Wire Ground Pigtails
Sign In or Register to view pricing and more.
EPCO
Grounding Pigtail, 12 AWG Stranded, 8" Long
Insulated Pigtail, 12 AWG Stranded Copper Lead with Flanged Spade Terminal, Length: 8". NO GROUND SCREW
Item #: 644460
CAT #: 20008-$/PC
UPC:
Category:
Stranded Wire Ground Pigtails
Sign In or Register to view pricing and more.
EPCO
8" Pigtail; White; Flanged Terminal
8" Pigtail; White; Flanged Terminal
Item #: 1039909
CAT #: 20062
UPC: 780321200623
Category:
Stranded Wire Ground Pigtails
Sign In or Register to view pricing and more.