Lugs & Split Bolts - Accessories

30 Found
Burndy

Stacking Adapter, Aluminum, 2 Slots, 800 MCM, AL/CU Rated

Item #: 54357
CAT #: ASA800U
UPC: 781810521021
Sign In or Register to view pricing and more.
Burndy

Tongue Mounting Hardware, 1/2" x 2" Bolts

Item #: 614262
CAT #: TMH69
UPC: 781810000014
Sign In or Register to view pricing and more.
Connector Manufacturing Company

CMC RL-ADS-SB SHORT ADAPTER - SHORT

Item #: 1039236
CAT #: RL-ADS-SB
UPC: 621945473737
Sign In or Register to view pricing and more.
Connector Manufacturing Company

CMC RL-ADE-LRB EXTENDED ADAPTER -

Item #: 1039248
CAT #: RL-ADE-LRB
UPC: 621945473997
Sign In or Register to view pricing and more.
Connector Manufacturing Company

CMC RL-ADS-LRB SHORT ADAPTER -

Item #: 1039247
CAT #: RL-ADS-LRB
UPC: 621945473980
Sign In or Register to view pricing and more.
Burndy

1000 KCMIL STACKING ADAP

Item #: 374500
CAT #: ASA1000U
UPC: 781810521045
Sign In or Register to view pricing and more.
Burndy

BUR CUSA442NTC HYSTACK CU 1/2STUD

Item #: 655991
CAT #: CUSA442NTC
UPC: 781810269176
Sign In or Register to view pricing and more.
Panduit

Belleville Compression Washer, 3/8"(9.5m

Item #: 47989
CAT #: CW-38-L
UPC: 074983914128
Sign In or Register to view pricing and more.
Panduit

Belleville Compression Washer, 1/4" (6.4

Item #: 48235
CAT #: CW-14-L
UPC: 074983914104
Sign In or Register to view pricing and more.
Burndy

Tongue Mounting Hardware, 1/4" x 1" Bolts

Item #: 367458
CAT #: TMH263
UPC: 781810011973
Sign In or Register to view pricing and more.
Burndy

Hardware Kit, Stainless Steel

Item #: 646034
CAT #: TMH69SS
UPC: 781810312568
Sign In or Register to view pricing and more.
Ilsco

Stacking Adapter, Aluminum, Tin Plated

Item #: 32282
CAT #: ASL-250
UPC: 783669010183
Sign In or Register to view pricing and more.
Ilsco

Stacking Adapter, Aluminum, 2 Slots, 750 MCM, AL/CU Rated

Item #: 32255
CAT #: ASL-750
UPC: 783669010190
Sign In or Register to view pricing and more.
Greaves

STACKING ADAPTER FOR

Item #: 239661
CAT #: TSA1125
UPC: 784491140918
Sign In or Register to view pricing and more.
Greaves

FLEX-CABLE ADAPTER CU 181DLO-#3/0AWG

Item #: 313963
CAT #: PT181FX30
UPC: 784491551813
Sign In or Register to view pricing and more.
Panduit

Clear HTAP Cover for HTCT 250 kcmil

Item #: 498571
CAT #: CLRCVR3-1
UPC: 074983440542
Sign In or Register to view pricing and more.
Burndy

Stacking Adapter, Aluminum, 2 Slots, 800 MCM, AL/CU Rated

Stacking Adapter, Aluminum, 2 Slots, 800 MCM, Tin Plating, AL/CU Rated, Temperature Rating: 90 Deg C; Voltage Rating: 600 - 35000 V
Item #: 54357
CAT #: ASA800U
UPC: 781810521021
Sign In or Register to view pricing and more.
Burndy

Tongue Mounting Hardware, 1/2" x 2" Bolts

Tongue Mounting Hardware, Includes (2) 1/2" x 2" Bolts, (4) Flat Washers, (2) Split Washers, (2) Hex Nuts
Item #: 614262
CAT #: TMH69
UPC: 781810000014
Sign In or Register to view pricing and more.
Connector Manufacturing Company

CMC RL-ADS-SB SHORT ADAPTER - SHORT

CMC RL-ADS-SB SHORT ADAPTER - SHORT BASE
Item #: 1039236
CAT #: RL-ADS-SB
UPC: 621945473737
Sign In or Register to view pricing and more.
Connector Manufacturing Company

CMC RL-ADE-LRB EXTENDED ADAPTER -

CMC RL-ADE-LRB EXTENDED ADAPTER - LEFT/RIGHT HANDED BASE
Item #: 1039248
CAT #: RL-ADE-LRB
UPC: 621945473997
Sign In or Register to view pricing and more.
Connector Manufacturing Company

CMC RL-ADS-LRB SHORT ADAPTER -

CMC RL-ADS-LRB SHORT ADAPTER - LEFT/RIGHT HANDED BASE
Item #: 1039247
CAT #: RL-ADS-LRB
UPC: 621945473980
Sign In or Register to view pricing and more.
Burndy

1000 KCMIL STACKING ADAP

Terminal Stacking Adaptor, 1000 kcmil, UL Listed 90 C,600 Volts to 35 kV
Item #: 374500
CAT #: ASA1000U
UPC: 781810521045
Sign In or Register to view pricing and more.
Burndy

BUR CUSA442NTC HYSTACK CU 1/2STUD

BUR CUSA442NTC HYSTACK CU 1/2STUD
Item #: 655991
CAT #: CUSA442NTC
UPC: 781810269176
Sign In or Register to view pricing and more.
Panduit

Belleville Compression Washer, 3/8"(9.5m

Belleville compression washer, .93" diameter.
Item #: 47989
CAT #: CW-38-L
UPC: 074983914128
Sign In or Register to view pricing and more.
Panduit

Belleville Compression Washer, 1/4" (6.4

Belleville compression washer, .68" diameter.
Item #: 48235
CAT #: CW-14-L
UPC: 074983914104
Sign In or Register to view pricing and more.
Burndy

Tongue Mounting Hardware, 1/4" x 1" Bolts

Tongue Mounting Hardware, Includes (2) 1/4" x 1" Bolts, (4) Flat Washers, (2) Split Washers, (2) Hex Nuts
Item #: 367458
CAT #: TMH263
UPC: 781810011973
Sign In or Register to view pricing and more.
Burndy

Hardware Kit, Stainless Steel

Hardware Kit, Stainless Steel, 2 Nos each 1/2" - 13 x 2.00" Long
Item #: 646034
CAT #: TMH69SS
UPC: 781810312568
Sign In or Register to view pricing and more.
Ilsco

Stacking Adapter, Aluminum, Tin Plated

Aluminum Stacking Adapter, Conductor Range 1/0-250, Tin Plated, UL
Item #: 32282
CAT #: ASL-250
UPC: 783669010183
Sign In or Register to view pricing and more.
Ilsco

Stacking Adapter, Aluminum, 2 Slots, 750 MCM, AL/CU Rated

Aluminum Stacking Adapter, Conductor Range 1/0-750, Tin Plated, UL
Item #: 32255
CAT #: ASL-750
UPC: 783669010190
Sign In or Register to view pricing and more.
Greaves

STACKING ADAPTER FOR

GRV TSA1125 STACKING ADAPTER FOR
Item #: 239661
CAT #: TSA1125
UPC: 784491140918
Sign In or Register to view pricing and more.
Greaves

FLEX-CABLE ADAPTER CU 181DLO-#3/0AWG

GRCPT181FX30 SHOO PIN
Item #: 313963
CAT #: PT181FX30
UPC: 784491551813
Sign In or Register to view pricing and more.
Panduit

Clear HTAP Cover for HTCT 250 kcmil

Clear insulating cover for HTCT250-8-1, HTCT250-2-1 and HTCT250-250-1 copper compression HTAPS.
Item #: 498571
CAT #: CLRCVR3-1
UPC: 074983440542
Sign In or Register to view pricing and more.
Page 1 of 2
30 Items found