3/0 AWG Aluminum Compression Lug

Item #: 892654
Cat #: ALNS-3/0-38
UPC: 783669690415
Sign In or Register to view pricing and more.
Documents & Guides
Surecrimp Aluminum Compression Lug, Conductor Size 3/0, 1 Hole, 3/8in Bolt Size, Long Barrel, No Sight Window, Tin Plated, UL, CSA

Overview

Surecrimp Aluminum Compression Lug, Conductor Size 3/0, 1 Hole, 3/8in Bolt Size, Long Barrel, No Sight Window, Tin Plated, UL, CSA
Manufactured from high strength aluminum alloy which offers maximum conductivity and excellent crimping characteristics, Electro-Tin plated for low contact resistance.Color coded end cap identifies the proper compression die, Roll marked barrel for easy identification and proper location of crimps, Pre-filled with DE-OX prevents oxide from forming, Dual rated for Aluminum or Copper conductors, UL 486A/B 90° C Listed and CSA Certified. • If proper high voltage spacing and insulation techniques are used, may be used for high voltage applications up to 35KV.
Also known as: 783669690415, ALNS-3/0-38

Specifications

Mounting: 1-Hole
Color: Ruby
Material: Aluminum
Standards: California Proposition 65
Stud Size: 3/8 in
Allowable Gauge Range: 3/0
Mounting: 1-Hole
Material: Aluminum
Stud Size: 3/8 in
Color: Ruby
Standards: California Proposition 65
Allowable Gauge Range: 3/0

Customer Reviews

No reviews for this product
(0)