4/0 AWG Aluminum Compression Lug

Item #: 848627
Cat #: ALNS-4/0-12
UPC: 783669687354
Sign In or Register to view pricing and more.
Documents & Guides
Surecrimp Aluminum Compression Lug, Conductor Size 4/0, 1 Hole, 1/2in Bolt Size, Long Barrel, No Sight Window, Tin Plated, UL, CSA

Overview

Surecrimp Aluminum Compression Lug, Conductor Size 4/0, 1 Hole, 1/2in Bolt Size, Long Barrel, No Sight Window, Tin Plated, UL, CSA
Manufactured from high strength aluminum alloy which offers maximum conductivity and excellent crimping characteristics, Electro-Tin plated for low contact resistance, Chamfered entry for easy conductor insertion, Color coded end cap identifies the proper compression die, Roll marked barrel for easy identification and proper location of crimps, Pre-filled with DE-OX prevents oxide from forming, If proper high voltage spacing and insulation techniques are used, may be used for high voltage applications up to 35KV.
Also known as: 783669687354, ALNS-4/0-12

Specifications

Mounting: 1-Hole
Color: White
Material: Aluminum
Standards: California Proposition 65
Allowable Gauge Range: 4/0
Stud Size: 1/2 in
Mounting: 1-Hole
Material: Aluminum
Allowable Gauge Range: 4/0
Color: White
Standards: California Proposition 65
Stud Size: 1/2 in

Customer Reviews

No reviews for this product
(0)