Compression Lug, 1-Hole, Copper, 3/0 AWG, 3/8" Stud Size
Item #:
266654
Cat #:
CLWS-3/0-38
UPC:
783669638356
Sign In or Register to view pricing and more.
Documents & Guides
Compression Lug, 1-Hole, 3/0 AWG, 3/8 Inch Stud, Standard Barrel, Sight Window, Tin Plated Copper, For Use in Grounding and Bonding Applications.
Overview
Compression Lug, 1-Hole, 3/0 AWG, 3/8 Inch Stud, Standard Barrel, Sight Window, Tin Plated Copper, For Use in Grounding and Bonding Applications.
SureCrimp copper compression lugs offer maximum conductivity, excellent crimping characteristics, and provides low contact resistance for easy conductor insertion that maximizes application versatility.
Also known as: 783669638356, CLWS-3/0-38
Specifications
Mounting: | 1-Hole |
Standards: | California Proposition 65 |
Stud Size: | 3/8 in |
Finish: | Tin Plated |
Allowable Gauge Range: | 3/0 |
Mounting: | 1-Hole |
Stud Size: | 3/8 in |
Allowable Gauge Range: | 3/0 |
Standards: | California Proposition 65 |
Finish: | Tin Plated |
Customer Reviews
No reviews for this product
(0)