6 AWG Aluminum Compression Lug

Item #: 26932
Cat #: 60108-TB
UPC: 786210601083
Sign In or Register to view pricing and more.
Compression Lug, 1-Hole, Long Barrel, Aluminum, 6 AWG, 5/16" Stud Size, Color Coded Gray

Overview

Compression Lug, 1-Hole, Long Barrel, Aluminum, 6 AWG, 5/16" Stud Size, Color Coded Gray
The Color-Keyed compression system ensures a proper crimp onto the conductor by matching the right connector to the right tool and die, using a color coding system that was developed and introduced to the industry by Thomas & Betts. When using the Color-Keyed compression system with our Blackburn line of compression connectors, the installer can count on a reliable, high quality connection.
Also known as: 786210601083, 60108-TB

Specifications

Color: Gray
Mounting: 1-Hole
Length: Long
Material: Aluminum
Stud Size: 5/16 in
Allowable Gauge Range: 6
Color: Gray
Length: Long
Stud Size: 5/16 in
Mounting: 1-Hole
Material: Aluminum
Allowable Gauge Range: 6

Customer Reviews

No reviews for this product
(0)