Compression Terminal, 1 Hole 3/8", 1 AWG, Copper, CU/AL Rated
Item #:
81449
Cat #:
YA1CA1
UPC:
781810751206
Sign In or Register to view pricing and more.
Compression Terminal, Straight, 1-Hole Mount, Standard Barrel, Copper, Tin Plated, For Code Copper/Aluminum Conductors, 1 AWG, 3/8 Inch Bolt Hole, Coded Green, Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
Overview
Compression Terminal, Straight, 1-Hole Mount, Standard Barrel, Copper, Tin Plated, For Code Copper/Aluminum Conductors, 1 AWG, 3/8 Inch Bolt Hole, Coded Green, Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
Also known as: 781810751206, YA1CA1
Specifications
Material: | Copper |
Mounting: | 1-Hole |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Stud Size: | 3/8 in |
Allowable Gauge Range: | 1 |
Material: | Copper |
Volts AC: | 600 |
Stud Size: | 3/8 in |
Mounting: | 1-Hole |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 1 |
Customer Reviews
No reviews for this product
(0)