500 MCM Aluminum Compression Lug

Item #: 678237
Cat #: VCELC05012H1
UPC: 096359336594
Sign In or Register to view pricing and more.
Documents & Guides
Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Aluminum, Tin Plated, For Copper or Aluminum Conductors, 1/0 AWG, 1/2 Inch Bolt Hole, 600 Volt to 35kV, Coded Tan, No Inspection Window

Overview

Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Aluminum, Tin Plated, For Copper or Aluminum Conductors, 1/0 AWG, 1/2 Inch Bolt Hole, 600 Volt to 35kV, Coded Tan, No Inspection Window
Also known as: 096359336594, VCELC05012H1

Specifications

Mounting: 1-Hole
Color: Pink
Material: Aluminum
Allowable Gauge Range: 500
Stud Size: 1/2 in
Mounting: 1-Hole
Material: Aluminum
Stud Size: 1/2 in
Color: Pink
Allowable Gauge Range: 500

Customer Reviews

No reviews for this product
(0)