4/0 AWG Aluminum Comression Lug

Item #: 101868
Cat #: YA28A5
UPC: 781810754504
Sign In or Register to view pricing and more.
Documents & Guides
Compression Lug, Straight, 2-Hole Mount, Standard Barrel, Aluminum, Tin Plated, For Copper or Aluminum Conductors, 4/0 AWG, 1/2 Inch Bolt Hole, 600 Volt to 35kV, Coded White, No Inspection Window

Overview

Compression Lug, Straight, 2-Hole Mount, Standard Barrel, Aluminum, Tin Plated, For Copper or Aluminum Conductors, 4/0 AWG, 1/2 Inch Bolt Hole, 600 Volt to 35kV, Coded White, No Inspection Window
Also known as: 781810754504, YA28A5

Specifications

Color: White
Mounting: 2-Hole
Material: Aluminum
Standards: California Proposition 65
Allowable Gauge Range: 4/0
Stud Size: 1/2 in
Color: White
Material: Aluminum
Allowable Gauge Range: 4/0
Mounting: 2-Hole
Standards: California Proposition 65
Stud Size: 1/2 in

Customer Reviews

No reviews for this product
(0)