Compression Lug, Copper, 1-Hole #10, Long Barrel, 6 AWG

Item #: 273952
Cat #: YA6CTC10
UPC: 781810019061
Sign In or Register to view pricing and more.
Documents & Guides
Compression Lug, Straight, Long Barrel, 1-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 6 AWG, #10 Bolt Hole, Coded Blue, With No Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

Overview

Compression Lug, Straight, Long Barrel, 1-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 6 AWG, #10 Bolt Hole, Coded Blue, With No Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
Also known as: 781810019061, YA6CTC10

Specifications

Color: Blue
Material: Copper
Mounting: 1-Hole
Volts AC: 600
Standards: California Proposition 65
Stud Size: #10
Allowable Gauge Range: 6
Color: Blue
Mounting: 1-Hole
Standards: California Proposition 65
Allowable Gauge Range: 6
Material: Copper
Volts AC: 600
Stud Size: #10

Customer Reviews

No reviews for this product
(0)