Compression Lug, 1-Hole, Copper, 2/0 AWG, 3/8" Stud Hole, Black

Item #: 48884
Cat #: LCA2/0-38-X
UPC: 074983900305
Sign In or Register to view pricing and more.
Compression Lug, 1-Hole, Copper, 2/0 AWG, 3/8" Stud Hole, Color Coded Black, Standard Barrel with Inspection Window

Overview

Compression Lug, 1-Hole, Copper, 2/0 AWG, 3/8" Stud Hole, Color Coded Black, Standard Barrel with Inspection Window
One-hole, standard barrel with window lug, 2/0 AWG wire, 3/8 stud hole.
Also known as: 074983900305, LCA2/0-38-X

Specifications

Material: Copper
Color: Black
Mounting: 1-Hole
Volts AC: 600
Stud Size: 3/8 in
Allowable Gauge Range: 2/0
Material: Copper
Mounting: 1-Hole
Stud Size: 3/8 in
Color: Black
Volts AC: 600
Allowable Gauge Range: 2/0

Customer Reviews

No reviews for this product
(0)