Sign In or Register to view pricing and more.
Documents & Guides
Compression Lug, Copper, 1-Hole, Standard Barrel with Window, 250 kcmil Cable, 90° Angle Tongue, 3/8 Inch Stud Hole
Overview
Compression Lug, Copper, 1-Hole, Standard Barrel with Window, 250 kcmil Cable, 90° Angle Tongue, 3/8 Inch Stud Hole
Also known as: 074983559480, LCA250-38F-X
Specifications
Material: | Copper |
Mounting: | 1-Hole |
Stud Size: | 3/8 in |
Allowable Gauge Range: | 250 |
Material: | Copper |
Stud Size: | 3/8 in |
Mounting: | 1-Hole |
Allowable Gauge Range: | 250 |
Customer Reviews
No reviews for this product
(0)