Compression Lug, 1-Hole, Copper, 4 AWG, 1/4" Stud Size, Gray

Item #: 269855
Cat #: BLU-4S1
UPC: 785037231510
Sign In or Register to view pricing and more.
Documents & Guides
Copper Compression Lug with Sight Hole, Conductor Size: 4 AWG, Conductor Diameter: .232", 1-Hole Stud, Stud Diameter: 1/4". For use with Copper Conductors in Grounding, Bonding & Direct Burial Applications.

Overview

Copper Compression Lug with Sight Hole, Conductor Size: 4 AWG, Conductor Diameter: .232", 1-Hole Stud, Stud Diameter: 1/4". For use with Copper Conductors in Grounding, Bonding & Direct Burial Applications.
Seamless, one piece pure copper construction. Tin plating assures maximum conductivity. Generous entrance chamfer provides easy cable insertion. Inspection window insures full insertion. Catalog number and conductor size marked on every piece insures positive identification. Can be installed with existing crimping tools. Color coding conforms to industry requirements to insure proper connector/die selection and to provide for faster installation.
Also known as: 785037231510, BLU-4S1

Specifications

Material: Copper
Color: Gray
Mounting: 1-Hole
Allowable Gauge Range: 4
Stud Size: 1/4 in
Material: Copper
Mounting: 1-Hole
Stud Size: 1/4 in
Color: Gray
Allowable Gauge Range: 4

Customer Reviews

No reviews for this product
(0)