Compression Lug, Copper, 1-Hole, 1/2", Long Barrel, 2 AWG
Item #:
275610
Cat #:
YA2CN
UPC:
781810080207
Sign In or Register to view pricing and more.
Documents & Guides
Compression Lug, Straight, Long Barrel, 1-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 2 AWG, 1/2 Inch Bolt Hole, Coded Pink, With No Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
Overview
Compression Lug, Straight, Long Barrel, 1-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 2 AWG, 1/2 Inch Bolt Hole, Coded Pink, With No Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
Also known as: 781810080207, YA2CN
Specifications
Color: | Brown |
Material: | Copper |
Mounting: | 1-Hole |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 2 |
Stud Size: | 1/2 in |
Color: | Brown |
Mounting: | 1-Hole |
Standards: | California Proposition 65 |
Stud Size: | 1/2 in |
Material: | Copper |
Volts AC: | 600 |
Allowable Gauge Range: | 2 |
Customer Reviews
No reviews for this product
(0)