Compression Terminal, 600 kcmil, Copper, One Hole
Item #:
397610
Cat #:
YA36N
UPC:
781810021040
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Compression Terminal, 600 kcmil, Copper, One Hole, 1/2 Stud Size, Long Barrel, Internal Chamfer, Tin Plated
Overview
Compression Terminal, 600 kcmil, Copper, One Hole, 1/2 Stud Size, Long Barrel, Internal Chamfer, Tin Plated
All of the BURNDY compression products are designed for reliable and controllable electrical connections. All connectors are made from high conductivity electrolytic copper and operate at cooler temperatures than the conductor on which they are installed. The connectors are normally tin-plated, lead-plated, or plated with a proprietary BURNDY brite finish to provide the industry standard in long-lasting corrosion resistance.
Also known as: 781810021040, YA36N
Specifications
Material: | Copper |
Standards: | California Proposition 65 |
Stud Size: | 1/2 in |
Material: | Copper |
Stud Size: | 1/2 in |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)