Compression Lug, Copper, 1-Hole 1/2", Long Barrel, 500 MCM
Item #:
330148
Cat #:
YAZ34TC12
UPC:
781810240465
Sign In or Register to view pricing and more.
Documents & Guides
Compression Lug, Straight, Long Barrel, 1-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 500 MCM, 1/2 Inch Bolt Hole, Coded Brown, With Inspection Window, Voltage 600 -35000,Temperature Rating: 90 Deg C
Overview
Compression Lug, Straight, Long Barrel, 1-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 500 MCM, 1/2 Inch Bolt Hole, Coded Brown, With Inspection Window, Voltage 600 -35000,Temperature Rating: 90 Deg C
Also known as: 781810240465, YAZ34TC12
Specifications
Material: | Copper |
Standards: | California Proposition 65 |
Stud Size: | 1/2 in |
Material: | Copper |
Stud Size: | 1/2 in |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)