Compression Lug, 1-Hole, Copper, 350 MCM, 1/2" Stud Size
Item #:
156133
Cat #:
CLWS-350-12
UPC:
783669642995
Sign In or Register to view pricing and more.
Documents & Guides
Compression Lug, 1-Hole, 350 MCM, 1/2 Inch Stud, Standard Barrel, Sight Window, Tin Plated Copper, For Use in Grounding and Bonding Applications.
Overview
Compression Lug, 1-Hole, 350 MCM, 1/2 Inch Stud, Standard Barrel, Sight Window, Tin Plated Copper, For Use in Grounding and Bonding Applications.
SureCrimp copper compression lugs offer maximum conductivity, excellent crimping characteristics, and provides low contact resistance for easy conductor insertion that maximizes application versatility.
Also known as: 783669642995, CLWS-350-12
Specifications
Material: | Copper |
Mounting: | 1-Hole |
Standards: | California Proposition 65 |
Finish: | Tin Plated |
Allowable Gauge Range: | 350 |
Stud Size: | 1/2 in |
Material: | Copper |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 350 |
Mounting: | 1-Hole |
Finish: | Tin Plated |
Stud Size: | 1/2 in |
Customer Reviews
No reviews for this product
(0)