Compression Lug, Copper, 1-Hole

Item #: 136347
Cat #: LCB2/0-38-X
UPC: 074983901302
Sign In or Register to view pricing and more.
Documents & Guides
Compression Lug, 1-Hole, Long Barrel, Copper, 2/0 AWG, 3/8" Stud Size, Black

Overview

Compression Lug, 1-Hole, Long Barrel, Copper, 2/0 AWG, 3/8" Stud Size, Black
Also known as: 074983901302, LCB2/0-38-X

Specifications

Material: Copper
Color: Black
Mounting: 1-Hole
Volts AC: 600
Stud Size: 3/8 in
Allowable Gauge Range: 2/0
Material: Copper
Mounting: 1-Hole
Stud Size: 3/8 in
Color: Black
Volts AC: 600
Allowable Gauge Range: 2/0

Customer Reviews

No reviews for this product
(0)